Menu Search
EATON CROUSE-HINDS SERIES #X58

Condulet® Conduit Body; Rigid; Iron Alloy; Cross, (4) 1-1/4 in. hubs

SKU # 78227474670
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: X
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/​Series: Form 8