Menu Search
Search
EATON CROUSE-HINDS SERIES #LR17

Condulet® Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1/2 in. hubs

SKU # 78227452760
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1/2 in.
Type: Conduit Outlet Body
Configuration: LR
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Form 7