Menu Search
Search
EATON CROUSE-HINDS SERIES #LB18

Condulet® Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1/2 in. hubs

SKU # 78227451290
View more versions of this product
Hub Size: 1/2 in.
Cover: Cover Not Included
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 8