Menu Search
APPLETON #TB47SA

Unilets™ Conduit Body; Rigid; Aluminum; T-shaped, (3) 1-1/4 in. hubs

SKU # 78138160108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 7