Menu Search
Search
Cable and Wire Management Conduit Conduit Bodies Conduit Bodies Thomas and Betts Conduit Body; Rigid; Iron

ABB INSTALLATION PRODUCTS

Thomas and Betts Conduit Body; Rigid; Iron

(6 Product Options) Manufacturer Series: BlueKote
  • Type: Conduit Outlet Body
  • Configuration: TB
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 8