Menu Search
ABB INSTALLATION PRODUCTS #LL107

Thomas and Betts Conduit Body; Rigid; Iron; 90 deg., (2) 4 in. hubs

SKU # 78621093351 Manufacturer Series: BlueKote
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 4 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish