Menu Search
Search
TE CONNECTIVITY #205841-2

AMP CPC Series 2 205841-2 Miniature Circular Connector, 8 pos., Pin Terminal, Size 11 Shell, Black

SKU # 74114911818 Manufacturer Series: CPC Series 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Receptacle
Positions-Circuits: 8 pos.
Terminal Contacts: Pin (not included)
Shell Size: Size 11
Mating Connection: Male Thread
Mounting: Cable Mount, Straight
Back Shell Thread Size: 5/8"-24
Material - Body: Thermoplastic
Finish - Body: Black
Rating - Voltage: 250V AC
Keying: Keyed

205841-2

Additional Info: Accepts Size 20 DM or DF Contacts