AMPHENOL #97-3102A-28(0850)

Circular Receptacle Size 28 Aluminum

SKU: 78075092134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circular Receptacle
Terminal Contacts: Solder Type Inserts (not included)
Shell Size: Size 28
Mating Connection: Male Thread
Mounting: Panel Mount, Flanged with Mounting Holes
Back Shell Thread Size: Without Fitting Threads
Material - Body: Aluminum
Finish - Body: Olive Drab/Green Chromate
Keying: Polarizing Key In Front
Manufacturer Model: MS3102A
Manufacturer Series: 97 Series
Description
Housings-Assemblies: Type - Circular Receptacle; Terminal Contacts - Solder Type Inserts (not included); Shell Size - Size 28; Mating Connection - Male Thread; Mounting - Panel Mount, Flanged w/Mounting Holes; Back Shell Thread Size - Without Fitting Threads; Material - Body - Aluminum; Finish - Body - Olive Drab/Green Chromate; Keying - Polarizing Key In Front; Additional Information - Solid Shell Construction; Manufacturer Model - MS3102A; Manufacturer Series - 97 Series