Menu Search
Housings-Assemblies Circular Receptacle Size 24 Aluminum

AMPHENOL #97-3102A-24(0850)

Circular Receptacle Size 24 Aluminum

SKU #78075098541
Manufacturer Series: 97 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circular Receptacle
Terminal Contacts: Solder Type Inserts (not included)
Shell Size: Size 24
Mating Connection: Male Thread
Mounting: Panel Mount, Flanged with Mounting Holes
Back Shell Thread Size: Without Fitting Threads
Material - Body: Aluminum
Finish - Body: Olive Drab/Green Chromate
Keying: Polarizing Key In Front
Manufacturer Model: MS3102A