Menu Search
AMPHENOL #97-3106A-24

Circular Plug Size 24 Aluminum

SKU # 78075098617 Manufacturer Series: 97 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Plug
Terminal Contacts: Solder Type Inserts (not included)
Shell Size: Size 24
Mating Connection: Female Coupling Nut
Mounting: Cable Mount, Straight
Back Shell Thread Size: 1-7/16"-18
Material - Body: Aluminum
Finish - Body: Olive Drab/Green Chromate
Keying: Polarizing Key In Front
Manufacturer Model: MS3106A

Additional Info: Solid Shell Construction