Menu Search
Housings-Assemblies Circular Plug Size 18 Aluminum

AMPHENOL #97-3106A-18(0850)

Circular Plug Size 18 Aluminum

SKU #78075098641
Manufacturer Series: 97 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circular Plug
Terminal Contacts: Solder Type Inserts (not included)
Shell Size: Size 18
Mating Connection: Female Coupling Nut
Mounting: Cable Mount, Straight
Back Shell Thread Size: 1"-20
Material - Body: Aluminum
Finish - Body: Olive Drab/Green Chromate
Keying: Polarizing Key In Front
Manufacturer Model: MS3106A