Menu Search
Search
AMPHENOL #97-3106A-10SL-4S

Circular Plug Size 10SL 2 pos Aluminum

SKU # 78075098585 Manufacturer Series: 97 Series
Type: Circular Plug
Positions-Circuits: 2 pos
Terminal Contacts: Solder Socket (included)
Shell Size: Size 10SL
Mating Connection: Female Coupling Nut
Mounting: Cable Mount, Straight
Back Shell Thread Size: 5/8"-24
Material - Body: Aluminum
Finish - Body: Olive Drab/Green Chromate
Wire - Contact Size: 2#16 Contacts
Rating - Current: 13A
Material - Terminals: Silver Plated
Keying: Polarizing Key In Front
Manufacturer Model: MS3106A

Additional Info: Solid Shell Construction