HUBBELL #GH201L

Clamp, Tap, Hot Line, Eye-Bolt/Vise Configuration

SKU: 09635931040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Hot Line Fuse Holder Clamp
Configuration: Eye-Bolt
Material: Bronze
Conductor Type: Copper
Main: 2/0 - 4 AWG
Tap: 2/0 - 6 AWG
Fuse Type: Current Limiting Spade/Pin Terminal
Manufacturer Series: GH-201
Description
Hot-line Fuse Holder Clamps: Connector Type - Hot Line Fuse Holder Clamp; Configuration - Eye-Bolt, Vise; Material - Bronze; Conductor Type - CU; Main - 2/0 - 4 AWG; Tap - 2/0 - 6 AWG; Fuse Type - Current Limiting Spade/Pin Terminal; Manufacturer Series - GH-201