Menu Search
Hot-line Clamps Hot Line Clamp Parallel Groove Clamp, 1-Eye Bolt

THOMAS & BETTS #PGH49

Hot Line Clamp Parallel Groove Clamp, 1-Eye Bolt

SKU #78378685004
Manufacturer Series: PGH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Hot Line Clamp
Configuration: Parallel Groove Clamp
Material: Aluminum
Conductor Main to Tap: CU/AL to CU/AL
Main AWG: 450 - 4 sol Cu/Al
Main ACSR: 397.5 - 6 ACSR
Tap AWG: 4/0 str - 6 sol Cu/Al
Tap ACSR: 3/0 - 6 ACSR
OD Main: 0.781-0.198"OD
OD Tap: 0.528-0.162"OD

Additional Info: Material: Packaged with Oxide Inhibitor