HUBBELL #GH101

Hot Line Tap Clamp, 400 - 6 sol Cu, 0.730-0.160 in. OD Main, 0.530-0.160 in. OD Tap, Bronze

SKU: 09635931006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Hot Line Clamp
Configuration: Clamp
Material: Bronze
Conductor Main to Tap: CU to CU
Main AWG: 400 - 6 sol Cu
Tap AWG: 4/0 str - 6 sol Cu
OD Main: 0.730-0.160"OD
OD Tap: 0.530-0.160"OD
Manufacturer Series: GH-100
Description
Hot-line Clamps: Connector Type - Hot Line Clamp; Configuration - Clamp, 1-Eye Bolt; Material - Bronze; Conductor Main to Tap - CU to CU; Main AWG - 400 - 6 sol Cu; Tap AWG - 4/0 str - 6 sol Cu; OD Main - 0.730-0.160"OD; OD Tap - 0.530-0.160"OD; Manufacturer Series - GH-100