HUBBELL #S1530AC

Hot Line Tap Clamp, 336.4 - 6 ACSR, 0.745-0.162 in. OD Main, 0.547-0.162 in. OD Tap

SKU: 09635905408
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Hot Line Clamp
Configuration: Clamp
Material: Aluminum
Conductor Main to Tap: AL to CU
Main ACSR: 336.4 - 6 ACSR
Tap AWG: 4/0 str - 6 sol Cu
OD Main: 0.745-0.162"OD
OD Tap: 0.547-0.162"OD
Manufacturer Series: S1530
Description
Hot-line Clamps: Connector Type - Hot Line Clamp; Configuration - Clamp, 1-Eye Bolt; Material - Aluminum; Conductor Main to Tap - AL to CU; Main ACSR - 336.4 - 6 ACSR; Tap AWG - 4/0 str - 6 sol Cu; OD Main - 0.745-0.162"OD; OD Tap - 0.547-0.162"OD; Manufacturer Series - S1530