Menu Search
Hot-line Clamps Hot Line Tap Clamp, 336.4 - 6 ACSR, 0.745-0.162 in. OD Main, 0.547-0.162 in. OD Tap

HUBBELL #P1530AGP

Hot Line Tap Clamp, 336.4 - 6 ACSR, 0.745-0.162 in. OD Main, 0.547-0.162 in. OD Tap

SKU #09635905022
Manufacturer Series: S1530
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Hot Line Clamp
Configuration: Clamp
Material: Aluminum
Conductor Main to Tap: CU/AL to CU/AL
Main ACSR: 336.4 - 6 ACSR
Tap AWG: 4/0 - 6 sol Cu/Al
Tap ACSR: 3/0 - 6 ACSR
OD Main: 0.745-0.162"OD
OD Tap: 0.547-0.162"OD

Hot-line Clamps: Connector Type - Hot Line Clamp; Configuration - Clamp, 1-Eye Bolt; Material - Aluminum; Conductor Main to Tap - CU/AL to CU/AL; Main ACSR - 336.4 - 6 ACSR; Tap AWG - 4/0 - 6 sol Cu/Al; Tap ACSR - 3/0 - 6 ACSR; OD Main - 0.745-0.162"OD; OD Tap - 0.547-0.162"OD; Additional Information - Material: Plated, Packaged with Oxide Inhibitor; Manufacturer Series - S1530

Additional Info: Material: Plated, Packaged with Oxide Inhibitor