HUBBELL #S1520AGP

Hot Line Tap Clamp, 2/0 str - 8 sol Cu/Al, 1/0 - 6 ACSR, 0.414-0.128 in. OD Main, Aluminum

SKU: 09635905404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Hot Line Clamp
Configuration: Clamp
Material: Aluminum
Conductor Main to Tap: CU/AL to CU/AL
Main AWG: 2/0 str - 8 sol Cu/Al
Main ACSR: 1/0 - 6 ACSR
Tap AWG: 2/0 str - 8 sol Cu/Al
Tap ACSR: 1/0 - 6 ACSR
OD Main: 0.414-0.128"OD
OD Tap: 0.438-0.128"OD
Manufacturer Series: S1520
Description
Hot-line Clamps: Connector Type - Hot Line Clamp; Configuration - Clamp, 1-Eye Bolt; Material - Aluminum; Conductor Main to Tap - CU/AL to CU/AL; Main AWG - 2/0 str - 8 sol Cu/Al; Main ACSR - 1/0 - 6 ACSR; Tap AWG - 2/0 str - 8 sol Cu/Al; Tap ACSR - 1/0 - 6 ACSR; OD Main - 0.414-0.128"OD; OD Tap - 0.438-0.128"OD; Additional Information - Material: Plated; Manufacturer Series - S1520
Additional Info: Material: Plated