Menu Search
Hot-line Clamps Hot Line Connector, 2/0 str - 6 sol Al, 1/0 - 6 ACSR, Vise Clamp/1-Eye Bolt Configuration

HUBBELL #GA102L

Hot Line Connector, 2/0 str - 6 sol Al, 1/0 - 6 ACSR, Vise Clamp/1-Eye Bolt Configuration

SKU #09635930414
Manufacturer Series: GA-100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Hot Line Clamp
Configuration: Vise Clamp
Material: Aluminum
Conductor Main to Tap: AL to CU/AL
Main AWG: 2/0 str - 6 sol Al
Main ACSR: 1/0 - 6 ACSR
Tap AWG: 2/0 str - 6 sol Cu/Al
Tap ACSR: 1/0 - 6 ACSR

Additional Info: Material: Packaged with Oxide Inhibitor