You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #GA103L

Hot Line Tap Clamp, Vise Clamp, 1-Eye Bolt, Aluminum Alloy, AL to CU/AL, 36617 str - 4 sol AL Main AWG

SKU # 09635930417 Manufacturer Series: GA-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Hot Line Clamp
Configuration: Vise Clamp
Material: Aluminum Alloy
Conductor Main to Tap: AL to CU/AL
Main AWG: 4/0 str - 4 sol AL
Main ACSR: 4/0 - 4 ACSR
Tap AWG: 4/0 str - 4 sol CU/AL
Tap ACSR: 4/0 - 4 ACSR
OD Main: 0.250-0.563 in. OD
OD Tap: 0.204-0.528 in. OD

Additional Info: Aluminum Alloy Eyebolt, Forged Aluminum Alloy Eyestem