You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #S1545AGP

Hot Line Tap Clamp, 556.5 - 4/0 ACSR, 1.490-0.939 in. OD Main, 0.703-0.198 in. OD Tap

SKU # 09635905419 Manufacturer Series: S1545
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Hot Line Clamp
Configuration: Clamp
Material: Aluminum
Conductor Main to Tap: ACSR with Armor to CU/AL
Main ACSR: 556.5 - 4/0 ACSR (armored)
Tap AWG: 300 - 4 sol Cu/Al
Tap ACSR: 266.8 - 6 ACSR
OD Main: 1.490-0.939"OD
OD Tap: 0.703-0.198"OD

Hot-line Clamps: Connector Type - Hot Line Clamp; Configuration - Clamp, 1-Eye Bolt; Material - Aluminum; Conductor Main to Tap - ACSR w/Armor to CU/AL; Main ACSR - 556.5 - 4/0 ACSR (armored); Tap AWG - 300 - 4 sol Cu/Al; Tap ACSR - 266.8 - 6 ACSR; OD Main - 1.490-0.939"OD; OD Tap - 0.703-0.198"OD; Manufacturer Series - S1545