Menu Search
Search
UTILITY SOLUTIONS #USTS-035

BLUE STRIPEĀ® Hot Stick, Telescopic; Fiberglass; Ground Operable; Tip Lock; 35 ft.

SKU # 78816198979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telescopic Hot Stick
Stick Shape/​Operation: Ground Operable
Head Fitting: Tip Lock
Length - Extended: 35 ft.
Length - Retracted: 62 in.
Locking Positions: Multi - 17.00, 21.00, 26.00, 30.00, 35.00-ft
Base Diameter: 2-5/8 in.
Material: Fiberglass
Weight: 11 lb.