Menu Search
SALISBURY #4215

Single Section Hot Stick Universal Splined Fiberglass, Red

SKU # 78917998540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Section Hot Stick
Stick Shape/​Operation: Tubular
Head Type: Universal Splined
Head Fitting: Prong
Length - Extended: 8.00 ft
Length - Retracted: 96.00 in
Locking Positions: Single
Base Diameter: 1.25 in.
Tip Diameter: 1.25 in
Material: Fiberglass, Red
Weight: 4.1 lb.

Additional Info: Prong Type Included: #9971