Menu Search
Hot Sticks Single Section Hot Stick Universal Splined Fiberglass, Red

SALISBURY #4213

Single Section Hot Stick Universal Splined Fiberglass, Red

SKU #78917998541
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Section Hot Stick
Stick Shape/Operation: Tubular
Head Type: Universal Splined
Head Fitting: Prong
Length - Extended: 4.00 ft
Length - Retracted: 48.00 in
Locking Positions: Single
Base Diameter: 1.25 in.
Tip Diameter: 1.25 in
Material: Fiberglass, Red
Weight: 2.6 lb.

Additional Info: Prong Type Included: #9971