Menu Search
Hot Sticks Single Section Hot Stick, 6.00 ft L Extended, 72.00 in. L Retracted, 1.25 in. Dia Tip, Epoxiglass

HUBBELL #H304612

Single Section Hot Stick, 6.00 ft L Extended, 72.00 in. L Retracted, 1.25 in. Dia Tip, Epoxiglass

SKU #09635903994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Section Hot Stick
Stick Shape/Operation: Tubular
Head Type: Hook, Side Opening
Length - Extended: 6.00 ft
Length - Retracted: 72.00 in
Locking Positions: Single
Tip Diameter: 1.25 in
Material: Epoxiglas
Weight: 1.5 lb.

Additional Info: Switch Stick Head, Cast Bronze, NEMA