Menu Search
HUBBELL #C4030292

Grip-All Single Section Clampstick, 6.55 ft L Extended, Epoxiglass, Hook/Side Opening Head

SKU # 09635901806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Section Clampstick
Stick Shape/​Operation: Tubular, External Rod
Head Type: Hook, Side Opening
Length - Extended: 6.55 ft
Locking Positions: Single
Material: Epoxiglas
Weight: 6.5 lb.

Additional Info: Shotgun