Menu Search
Hot Sticks Single Section Clampstick, 6.50 ft L Extended, 78.00 in. L Retracted, Epoxiglass
HUBBELL #C4030292A

Single Section Clampstick, 6.50 ft L Extended, 78.00 in. L Retracted, Epoxiglass

SKU # 09635901807
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Single Section Clampstick
Head Type: Hook, Side Opening
Length - Extended: 6.50 ft
Length - Retracted: 78.00 in.
Weight: 9.8 lb.

Hot Sticks: Type - Single Section Clampstick; Head Type - Hook, Side Opening; Length - Extended - 6.50 ft; Length - Retracted - 78.00 in.; Weight - 9.80 lb