Menu Search
Hot Sticks Hot Stick Universal Pole, 8.03 ft L Extended, 99.00 in. L Retracted, 1.25 in. Dia Base, Epoxiglass

HUBBELL #H17604

Hot Stick Universal Pole, 8.03 ft L Extended, 99.00 in. L Retracted, 1.25 in. Dia Base, Epoxiglass

SKU #09635903909
Manufacturer Series: Universal Poles
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Section Hot Stick
Stick Shape/Operation: Tubular
Head Type: 2 Universal Splines
Head Fitting: Not Included
Length - Extended: 8.03 ft
Length - Retracted: 99.00 in
Locking Positions: Single
Base Diameter: 1.25 in.
Material: Epoxiglas
Weight: 3.75 lb.

Additional Info: Pole with two splines