Menu Search

HASTINGS FIBERGLASS PRODUCTS #E-35

TEL-O-POLE Telescopic Measuring Stick, Hook Head, 35 ft L Extended, Fiberglass, Yellow, 65.75 in. L Retracted

SKU: 78036092202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Telescopic Measuring Stick
Stick Shape/Operation: Tubular, Button-Lock
Head Type: Hook
Length - Extended: 35.00 ft
Length - Retracted: 65.75 in.
Material: Fiberglass, Yellow
Weight: 5.9 lb.
Description
Hot Sticks: Type - Telescopic Measuring Stick; Stick Shape/Operation - Tubular, Button-Lock; Head Type - Hook; Length - Extended - 35.00 ft; Length - Retracted - 65.75 in.; Material - Fiberglass, Yellow; Weight - 5.90 lb; Additional Information - Red Graduations Marked in Feet and Inches; Manufacturer Series - Tel-O-Pole
Additional Info: Red Graduations Marked in Feet and Inches