Menu Search
Hot Sticks Telescopic Hot Stick, Universal Head, 35 ft L Extended, 2.22 in. Dia Base, 1.15 in. Dia Tip
HASTINGS FIBERGLASS PRODUCTS #HV235

TEL-O-POLE Telescopic Hot Stick, Universal Head, 35 ft L Extended, 2.22 in. Dia Base, 1.15 in. Dia Tip

SKU # 78036098720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Telescopic Hot Stick
Stick Shape/​Operation: Triangular, Button-Lock
Head Type: Universal
Length - Extended: 35.00 ft
Length - Retracted: 68.00 in.
Locking Positions: Multi
Base Diameter: 2.22 in.
Tip Diameter: 1.15 in.
Weight: 12.1 lb.

Additional Info: Meets ASTM F-711