Menu Search
HASTINGS FIBERGLASS PRODUCTS #HV-216

TEL-O-POLE Telescopic Hot Stick Universal Fiberglass, Yellow

SKU # 78036093197 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telescopic Hot Stick
Stick Shape/​Operation: Triangular, Button-Lock
Head Type: Universal
Head Fitting: Disconnect
Length - Extended: 16.00 ft
Length - Retracted: 60.00 in.
Base Diameter: 1.61 in.
Tip Diameter: 1.15 in.
Material: Fiberglass, Yellow
Weight: 5 lb.

Hot Sticks: Type - Telescopic Hot Stick; Stick Shape/Operation - Triangular, Button-Lock; Head Type - Universal; Head Fitting - Disconnect; Length - Extended - 16.00 ft; Length - Retracted - 60.00 in.; Base Diameter - 1.61 in.; Tip Diameter - 1.15 in.; Material - Fiberglass, Yellow; Weight - 5.00 lb; Manufacturer Series - TEL-O-POLE II