Menu Search
HASTINGS FIBERGLASS PRODUCTS #S-240

Telescopic Hot Stick Fiberglass, Yellow

SKU # 78036049970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telescopic Hot Stick
Stick Shape/​Operation: Round
Length - Extended: 40 ft
Length - Retracted: 65-3/8 in
Base Diameter: 2-7/8 in.
Tip Diameter: 7/8 in
Material: Fiberglass, Yellow
Weight: 13.9 lb.