HASTINGS FIBERGLASS PRODUCTS #81-814

Telescopic Clampstick Hook, Side Opening Fiberglass, Yellow

SKU: 78036098755
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Telescopic Clampstick
Stick Shape/Operation: Tubular, Button-Lock
Head Type: Hook, Side Opening
Length - Extended: 14.00 ft
Length - Retracted: 96.00 in
Locking Positions: Multi - 8.00, 10.00, 12.00, 14.00-ft
Material: Fiberglass, Yellow
Weight: 7.75 lb.
Manufacturer Series: TEL-O-POLE
Description
Hot Sticks: Type - Telescopic Clampstick; Stick Shape/Operation - Tubular, Button-Lock; Head Type - Hook, Side Opening; Length - Extended - 14.00 ft; Length - Retracted - 96.00 in; Locking Positions - Multi - 8.00, 10.00, 12.00, 14.00-ft; Material - Fiberglass, Yellow; Weight - 7.75 lb; Manufacturer Series - TEL-O-POLE