HASTINGS FIBERGLASS PRODUCTS #E50H

Measuring Stick, 50 ft L Extended, Fiberglass With Foam-Filled Tip Section, 69.19 in. L Retracted

SKU: 78036098703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Measuring Stick
Stick Shape/Operation: Tubular, Button-Lock
Length - Extended: 50.00 ft
Length - Retracted: 69.19 in.
Material: Fiberglass With Foam-Filled Tip Section
Weight: 13.2 lb.
Manufacturer Series: TEL-O-POLE
Description
Hot Sticks: Type - Measuring Stick; Stick Shape/Operation - Tubular, Button-Lock; Length - Extended - 50.00 ft; Length - Retracted - 69.19 in.; Material - Fiberglass With Foam-Filled Tip Section; Weight - 13.20 lb; Additional Information - Meets ASTM F-711 ; Manufacturer Series - TEL-O-POLE
Additional Info: Meets ASTM F-711