Menu Search
Hot Sticks Single Section Clampstick Hook, Side Opening Fiberglass, Yellow

COOPER POWER SYSTEMS #CS125I080SUF

Single Section Clampstick Hook, Side Opening Fiberglass, Yellow

SKU #78421698684
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Section Clampstick
Stick Shape/Operation: Tubular, Internal Rod
Head Type: Hook, Side Opening
Head Fitting: Universal Adapter
Length - Extended: 8.00 ft
Locking Positions: Single
Material: Fiberglass, Yellow

Hot Sticks: Type - Single Section Clampstick; Stick Shape/Operation - Tubular, Internal Rod; Head Type - Hook, Side Opening; Head Fitting - Universal Adapter; Length - Extended - 8.00 ft; Locking Positions - Single; Material - Fiberglass, Yellow; Additional Information - Insulated Head

Additional Info: Insulated Head