SALISBURY #4156

Tubular Storage Kit, 4 in. ID x 9 ft, PVC

SKU: 78917998571
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tubular Storage Kit
Material: PVC
Size: 4 in. ID x 9 ft.
Description
Hot Stick Storage: Type - Tubular Storage Kit; Material - PVC; Size - 4.00 in. ID x 9 ft