Menu Search
Search
SALISBURY #9823

Tubular Storage Kit, 4.1 in. ID x 4.5 in., PVC

SKU # 78917998438
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubular Storage Kit
Material: PVC
Size: 4.1 x 4.5 in.

Hot Stick Storage: Type - Tubular Storage Kit; Material - PVC; Size - 4.10 in. ID x 4.50 in.