Tubular Storage Container, 4 in. ID x 17 ft, PVC

SKU: 78917996333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hot Stick Canister
Material: PVC
Size: 4 in. ID x 17 ft.
Hot Stick Storage: Type - Hot Stick Canister; Material - PVC; Size - 4.00 in. ID x 17 ft