Menu Search
SALISBURY #1192

Hot Stick Holder Gray 1.25" ID

SKU # 78917998810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Stick Holder
Material: PVC
Color: Gray
Size: ID: 1.25 in.

Hot Stick Storage: Type - Hot Stick Holder; Material - PVC; Color - Gray; Size - 1.25" ID; Additional Information - Secure Tools to Vertical Surfaces. Pkg Qty: 12

Additional Info: Secure Tools to Vertical Surfaces. Pkg Qty: 12