Menu Search
Hot Stick Storage Hot Stick Case, Vinyl Nylon, Yellow, Snap Closure, Use With HV-225, HV-230, HV-235, HV-240 Hot Sticks

HASTINGS FIBERGLASS PRODUCTS #C-40

Hot Stick Case, Vinyl Nylon, Yellow, Snap Closure, Use With HV-225, HV-230, HV-235, HV-240 Hot Sticks

SKU #78036049992
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hot Stick Carrying Case
Material: Vinyl Nylon
Color: Yellow
Closure Type: Snap

Hot Stick Storage: Type - Hot Stick Carrying Case; Material - Vinyl Nylon; Color - Yellow; Closure Type - Snap; Additional Information - Use With: HV-225, HV-230, HV-235, HV-240 Hot Sticks

Additional Info: Use With: HV-225, HV-230, HV-235, HV-240 Hot Sticks