Menu Search
Search
SALISBURY #12578HE

Toggle Handle and Threaded Ferrule, 6.50 ft L x 1.25 in. dia, 4.00 lb, Fiberglass

SKU # 78917999058
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Stick Toggle Handle and Threaded Ferrule
Size: LxDia.: 6.5 ft. x 1.25 in.
Material: Fiberglass
Weight: 4 lb.

Hot Stick Attachments: Type - Hot Stick Toggle Handle and Threaded Ferrule; Size - 6.50 ft L x 1.25 in. dia; Material - Fiberglass; Weight - 4.00 lb; Additional Information - Double Ended

Additional Info: Double Ended