SALISBURY #190001U

Offset Switch Hook Safely Removes Fuses From Outdoor Disconnects

SKU: 78917992053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Offset Switch Hook
Application: Safely Removes Fuses From Outdoor Disconnects
Material: Steel
Weight: 1 lb.
Description
Hot Stick Attachments: Type - Offset Switch Hook; Application - Safely Removes Fuses From Outdoor Disconnects; Material - Steel; Weight - 1.00 lb