Menu Search
Hot Stick Attachments Fused Discharge Hook, 10.00 lb, For Drain Capacitive Voltage
SALISBURY #1930535415Q

Fused Discharge Hook, 10.00 lb, For Drain Capacitive Voltage

SKU # 78917931689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fused Discharge Hook
Application: Drain Capacitive Voltage
Weight: 10 lb.

A Salisbury 1930535415Q is used to drain capacitive voltage. The probe is first used to make contact, then the hook can be used to make direct contact bypassing the fuse. The fuse gives added protection in case initial contact is accidentally made on ener

Additional Info: Rating: 8 KV, Continuous Current: 6A