Menu Search
SALISBURY #92Q

Fuse Puller Head, 2.00 lb

SKU # 78917985607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Puller Head
Weight: 2 lb.

Hot Stick Attachments: Type - Fuse Puller Head; Weight - 2.00 lb; Additional Information - Fit Fuses From 3/4 in. - 2 in. dia

Additional Info: Fit Fuses From 3/4 in. - 2 in. dia