Menu Search
Search
SALISBURY #19251044AS164

Discharge Hook, 24.0 in. L x 1.5 in. dia, 1.50 lb

SKU # 78917992027
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Resistive Discharge Hook
Size: LxDia.: 24 x 1.5 in.
Weight: 1.5 lb.

Hot Stick Attachments: Type - Resistive Discharge Hook; Size - 24.00 in. L x 1.50 in. dia; Weight - 1.50 lb; Additional Information - Replacement Resistor 164000 Joules

Additional Info: Replacement Resistor 164000 Joules