Menu Search
SALISBURY #2500

Clampstick Mount Adapter Provide Universal Spline

SKU # 78917993747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clampstick Mount Adapter
Application: Provide Universal Spline
Material: Aluminum
Weight: 0.4 lb.

Hot Stick Attachments: Type - Clampstick Mount Adapter; Application - Provide Universal Spline; Material - Aluminum; Weight - 0.40 lb