Menu Search
Hot Stick Attachments Skinning Knife Tool, 0.24 lb
HUBBELL #M445550

Skinning Knife Tool, 0.24 lb

SKU # 09635904762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Universal Splined Tool
Application: Knife Blade, Curved Skinning
Weight: 7.5 oz.

Hot Stick Attachments: Type - Universal Splined Tool; Application - Knife Blade, Curved Skinning; Weight - 7.50 oz