Menu Search
Hot Stick Attachments Universal Splined Tool Steel / Fiberglass

HASTINGS FIBERGLASS PRODUCTS #4186

Universal Splined Tool Steel / Fiberglass

SKU #78036093149
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Universal Splined Tool
Application: Wire Cutter
Size: Opening: 9/16 in. OD
Material: Steel / Fiberglass
Weight: 4.6 lb.

Hot Stick Attachments: Type - Universal Splined Tool; Application - Wire Cutter; Size - Opening: 9/16" O.D.; Material - Steel / Fiberglass; Weight - 4.60 lb; Additional Information - Emergency Wire Cutter for up to 1/0 ACSR. 12" Fiberglass Shaft. 25-ft 1/4" Polypropylene Pull Rope

Additional Info: Emergency Wire Cutter for up to 1/0 ACSR. 12" Fiberglass Shaft. 25-ft 1/4" Polypropylene Pull Rope