Menu Search
Hot Stick Attachments Universal Splined Tool Photo Control Tester

HASTINGS FIBERGLASS PRODUCTS #UH-016

Universal Splined Tool Photo Control Tester

SKU #78036098846
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Splined Tool
Application: Photo Control Tester
Size: Dia.xD: 4 x 4.25 in.
Weight: 0.5 lb.

Hot Stick Attachments: Type - Universal Splined Tool; Application - Photo Control Tester; Size - 4.00" Dia. x 4.25"D; Weight - 0.50 lb; Additional Information - Elimates all direct and reflected light

Additional Info: Elimates all direct and reflected light