Menu Search
Hot Stick Attachments Universal Splined Tool Fuse Holder Installation or Removal
HASTINGS FIBERGLASS PRODUCTS #10-082

Universal Splined Tool Fuse Holder Installation or Removal

SKU # 78036093198 Manufacturer Series: Fuse Claw
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Splined Tool
Application: Fuse Holder Installation or Removal
Material: Aluminum / Fiberglass
Weight: 0.9 lb.

Hot Stick Attachments: Type - Universal Splined Tool; Application - Fuse Holder Installation or Removal; Material - Aluminum / Fiberglass; Weight - 0.9 lb; Additional Information - Application: Allows User To Install, Remove 100A Cut-Out Barrel Fuse. Reversible Cradle Design for Right or Left Operation, Spring Loaded Fuse Barrel Holder; Manufacturer Series - Fuse Claw

Additional Info: Application: Allows User To Install, Remove 100A Cut-Out Barrel Fuse. Reversible Cradle Design for Right or Left Operation, Spring Loaded Fuse Barrel Holder